RAB Lighting EZHH150QT Bronze RAB EZ Floodlight | Graybar Store
RAB Lighting - Bronze RAB EZ Floodlight - EZHH150QT
+ / - Hover over image to Zoom
Other Views

    Bronze RAB EZ Floodlight

    Manufacturer: RAB Lighting
    Manufacturer #: EZHH150QT
    SKU: 97229890
    $164.49
    Checking Pricing
         
    Lumens:12500
    Housing Color:Bronze
    Wattage:150
    Additional Features:No Photocell
    Lamp Life (hours):10000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # EZHH150QT
    • Housing Color Bronze
    • Additional Features No Photocell
    • Fixture Type Floodlight
    • Lamp Life (hours) 10000
    • Lamp Type Metal Halide
    • Lumens 12500
    • Wattage 150
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze square 150W metal halide floodlight with 12500 lumens and 10000 lamp life hours.
    • Dimensions: 9 H x 9 W x 8-3/4 D inches/li>
    • Fins for heat dissipation extend lamp and ballast title
    • Hinged lens frame is captive during relamping
    • Silicone gasket for durable weatherproofing
    • Long life lamp included