RAB Lighting QF500F Bronze Quartz Curve 500W Flood | Graybar Store
RAB Lighting - Bronze Quartz Curve 500W Flood - QF500F
+ / - Hover over image to Zoom
Other Views

    Bronze Quartz Curve 500W Flood

    Manufacturer: RAB Lighting
    Manufacturer #: QF500F
    SKU: 91004764
    $28.05
    Checking Pricing
         
    Housing Color:Bronze
    Wattage:500
    Lamp Life (hours):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # QF500F
    • Housing Color Bronze
    • Fixture Type Floodlight
    • Lamp Life (hours) 2000
    • Lamp Type Halogen
    • Wattage 500
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED bronze 500W quartz floodlight with rounded back and fins for superior heat dissipation.
    • Dimensions: 6-1/2 H x 8-3/8 W x 5-1/8 D inches
    • Lamp Type: T3
    • Lamp Hours: 2000
    • Lamp Lumens: 11000
    • Suitable for wet locations