RAB Lighting HSLED13A Bronze LED HSLED Spotlight 13W | Graybar Store
RAB Lighting - Bronze LED HSLED Spotlight 13W - HSLED13A
+ / - Hover over image to Zoom
Other Views

    Bronze LED HSLED Spotlight 13W

    Manufacturer: RAB Lighting
    Manufacturer #: HSLED13A
    SKU: 25421918
    $251.40
    Checking Pricing
         
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:15
    Lumens:787
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # HSLED13A
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5100
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Lumens 787
    • Wattage 15
    • Country of Origin TW - Taiwan
    Product Overview:
    Bronze bullet shape die cast aluminum spotlight with 13W LED light engine.
    • Dimensions: 5-1/2 dia. X 9-1/2 H inches
    • UL Listed