RAB Lighting FXLED78T Bronze LED Floodlight FXLED 78W-Trunnion Mounting | Graybar Store
RAB Lighting - Bronze LED Floodlight FXLED 78W-Trunnion Mounting - FXLED78T
+ / - Hover over image to Zoom
Other Views

    Bronze LED Floodlight FXLED 78W-Trunnion Mounting

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED78T
    SKU: 25415418
    $581.04
    Checking Pricing
         
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:79
    Mounting Type:Trunnion
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED78T
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5100
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Mounting Type Trunnion
    • Wattage 79
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 79W LED floodlight with 5100K color temperature and trunnion mounting designed to replace 250W metal halide floodlights.
    • 7597 Lumens
    • CRI: 67
    • Dimensions: 14 W x 9 D x 9 H inches
    • Lamp included
    • Replaces 250W MH floodlights
    • 100,000 hour life based on LM-80 tests
    • Air-flow technology heatsink
    • NEMA type - 6H x 5V
    • 5-year warranty