Panduit WB12-L Bronze Grounding Rod Clamp | Graybar Store
Panduit - Bronze Grounding Rod Clamp - WB12-L
+ / - Hover over image to Zoom
Other Views

    Bronze Grounding Rod Clamp

    Manufacturer: Panduit
    Manufacturer #: WB12-L
    SKU: 25054935
    $3.13
    Checking Pricing
         
    Rod Size (Inches):1/2
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WB12-L
    • Material Finish Bronze
    • Materials High-Strength Seamless Electrolytic Bronze
    Product Overview:
    Bronze grounding rod clamp for 1/2 inch ground rod, 10 to 2 AWG stranded wire and 10 AWG solid wire
    Bronze ground rod clamp, type WB.
    • Ground Rod Size: 1/2 inch
    • Conductor Size Range: #2 - #10 stranded, #10 solid
    • Dimensions: 0.88 (22.4) L x 0.84 (21.3) W x 1.28 (32.5) H
    • Hex Size (Inch): 1/2
    • Standard Package: 50
    • Used for grounding copper conductor parallel to ground rods
    • Made from high strength, seamless electrolytic bronze to provide long term durability
    • High strength silicon bronze hardware provides long term reliable assembly
    • Accommodates a wide range of rod and conductor sizes - minimizes inventory requirements
    • UL Listed and CSA Certified for grounding and bonding and suitable for direct burial in earth and concrete