Hubbell TayMac RB550Z Bronze Five Hole Round WP Outlet Boxes | Graybar Store
Hubbell TayMac - Bronze Five Hole Round WP Outlet Boxes - RB550Z
+ / - Hover over image to Zoom
Other Views

    Bronze Five Hole Round WP Outlet Boxes

    Manufacturer: Hubbell TayMac
    Manufacturer #: RB550Z
    SKU: 25311735
    $3.99
    Checking Pricing
         
    Box Style:Round
    Hub Size (Inches):1/2
    Color:Bronze
    No. of Hubs:5
    Capacity (Cubic Inch):16.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # RB550Z
    • Color Bronze
    • Box Style Round
    • Capacity (Cubic Inch) 16.5 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Die Cast Metal
    • No. of Hubs 5
    • Country of Origin CN - China
    Product Overview:
    Bronze round die cast metal weatherproof box with (5) 1/2 in. hubs.
    • Superior commercial quality die cast metal construction
    • Installation instructions included
    • Premium powder coat finish
    • Closure plugs, ground screw and mounting hardware included
    • NEMA 3R compliant
    • UL Listed and 2011 NEC® compliant