Crouse Hinds (Eaton) TP7088 Bronze Cast Aluminum Weatherproof Box | Graybar Store
Crouse Hinds (Eaton) - Bronze Cast Aluminum Weatherproof Box - TP7088
+ / - Hover over image to Zoom
Other Views

    Bronze Cast Aluminum Weatherproof Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7088
    SKU: 97230831
    $31.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    No. of Hubs:3
    Box Depth (Inches):2 in.
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):30.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7088
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 30.5 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Cast Aluminum
    Product Overview:
    Bronze 2-gang cast aluminum weatherproof box with (3) 1/2 in. hubs for use with conduit.
    • With mounting lugs
    • UL Listed for wet locations
    • UL standard UL514A