Hubbell Power Systems BC20LD Bronze Alloy (Body, Eystem, Keeper); Stainless Steel (Washer) | Graybar Store
Hubbell Power Systems - Bronze Alloy (Body, Eystem, Keeper); Stainless Steel (Washer) - BC20LD
+ / - Hover over image to Zoom
Other Views

    Bronze Alloy (Body, Eystem, Keeper); Stainless Steel (Washer)

    Manufacturer: Hubbell Power Systems
    Manufacturer #: BC20LD
    SKU: 25690061
    $10.47
    Checking Pricing
         
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # BC20LD
    • Type Hot Line Tap Clamp
    • Length 1-1/4 in.
    • Material of Construction Bronze Alloy (Body, Eystem, Keeper); Stainless
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Bronze Alloy (Body, Eystem, Keeper); Stainless Steel (Washer), Length: 1-1/4 in