First Alert 7010BSL BRK Photoelectric Smoke Alarm and Strobe, 120V | Graybar Store
First Alert - BRK Photoelectric Smoke Alarm and Strobe, 120V - 7010BSL
+ / - Hover over image to Zoom
Other Views

    BRK Photoelectric Smoke Alarm and Strobe, 120V

    Manufacturer: First Alert
    Manufacturer #: 7010BSL
    SKU: 25414749
    $110.95
    Checking Pricing
         
    Additional Features:85 dB at10 feet
    Voltage (Volts):120V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # 7010BSL
    • Color White
    • Voltage (Volts) 120V
    • Additional Features 85 dB at10 feet
    • Country of Origin MX - Mexico
    Product Overview:
    120V Photoelectric with Strobe and Battery Backup