First Alert CO250B BRK Carbon Monoxide Alarm With Silence Button, 9V | Graybar Store
First Alert - BRK Carbon Monoxide Alarm With Silence Button, 9V - CO250B
+ / - Hover over image to Zoom
Other Views

    BRK Carbon Monoxide Alarm With Silence Button, 9V

    Manufacturer: First Alert
    Manufacturer #: CO250B
    SKU: 25268250
    $22.85
    Checking Pricing
         
    Color:White
    Additional Features:85 DB At 10 ft
    Voltage (Volts):9v
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # CO250B
    • Color White
    • Voltage (Volts) 9v
    • Additional Features 85 DB At 10 ft
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9 Volt Battery Powered, 0.09 Amp, 85 DB At 10 ft, Surface/Wall/Ceiling Mount, White