Bussmann (Eaton) 100LET British BS 88 Style LET Type 100A 240VAC/150VDC High Speed Stud Mount Fuse | Graybar Store
Bussmann (Eaton) - British BS 88 Style LET Type 100A 240VAC/150VDC High Speed Stud Mount Fuse - 100LET
+ / - Hover over image to Zoom
Other Views

    British BS 88 Style LET Type 100A 240VAC/150VDC High Speed Stud Mount Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 100LET
    SKU: 97229054
    $64.39
    Checking Pricing
         
    Amps:100A
    Voltage Rating:240V AC/150V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 100LET
    • Amps 100A
    • Fuse Type British BS 88 Style High Speed Stud Mount Fuse
    Product Overview:
    British BS 88 Style LET Type 100A 240VAC/150VDC high speed stud mount fuse. Watts loss 10.0.