Sensor Switch Brighton Wall Switch, GR2400 Series, Decorator Plate | Graybar Store
Sensor Switch - Brighton Wall Switch, GR2400 Series, Decorator Plate
+ / - Hover over image to Zoom
Other Views

    Brighton Wall Switch, GR2400 Series, Decorator Plate

    Manufacturer: Sensor Switch
         

    The Brighton DigitalSwitch is a 100% digital switch which may be programmed to control any relay, dimmer or SmartBreaker panel. Brighton DigitalSwitches can be mounted in any standard 2.25 in. deep switch box and uses decorator style switch plates.

    • Manufacturer Sensor Switch
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Buttons
    Price
    BR4 BWH PWH PSD
    25726218
    4
    Call for Pricing
    25726218
    No. of Buttons
    4
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR2 BWH PWH PSD
    25726217
    2
    Call for Pricing
    25726217
    No. of Buttons
    2
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726218 SKU, 25726218 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726217 SKU, 25726217 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available