Bogen S810T725PG8UVR Bright-White Ceiling Speaker with Recessed Volume Control | Graybar Store
Bogen - Bright-White Ceiling Speaker with Recessed Volume Control - S810T725PG8UVR
+ / - Hover over image to Zoom
Other Views

    Bright-White Ceiling Speaker with Recessed Volume Control

    Manufacturer: Bogen
    Manufacturer #: S810T725PG8UVR
    SKU: 25474447
    $36.51
    Checking Pricing
         
    Color:White
    Size:8 in.
    Additional Features:Volume Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S810T725PG8UVR
    • Color White
    • Size 8 in.
    • Additional Features Volume Control
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 inch speaker with bright white grilll, 4 watts. Volume control.