Minerallac 648RWS 2 in. Dia. Zinc Plated Bridle Ring With Plastic Saddle, Lag Thread 1/4 in. | Graybar Store
Minerallac - 2 in. Dia. Zinc Plated Bridle Ring With Plastic Saddle, Lag Thread 1/4 in. - 648RWS
+ / - Hover over image to Zoom
Other Views

    2 in. Dia. Zinc Plated Bridle Ring With Plastic Saddle, Lag Thread 1/4 in.

    Manufacturer: Minerallac
    Manufacturer #: 648RWS
    SKU: 25417691
    $2.54
    Checking Pricing
         
    Color:Yellow
    Packaging:50 per Pack
    Use With:Cables
    Thread Size:1/4-20
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 648RWS
    • Color Yellow
    • Diameter (Inches) 2 in.
    • Materials Zinc Plated Steel
    • Thread Size 1/4-20
    • Packaging 50 per Pack
    • Use With Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bridle Ring with Saddle, Zinc Plated, 2 in. Dia., Yellow