Panduit BR-2.0-1/4-20 Bridle Ring | Graybar Store
Panduit - Bridle Ring - BR-2.0-1/4-20
+ / - Hover over image to Zoom
Other Views

    Bridle Ring

    Manufacturer: Panduit
    Manufacturer #: BR-2.0-1/4-20
    SKU: 25260670
    $1.72
    Checking Pricing
         
    Thread Size:1/4-20
    Packaging:100 per Pack
    Bundle Diameter (Inches):2
    Use With:Low Voltage Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BR-2.0-1/4-20
    • Bundle Diameter (Inches) 2
    • Materials Low Carbon Steel with Electro-Plated Zinc
    • Thread Size 1/4-20
    Product Overview:
    Bridle Ring, Packaging: 100 Per Pack, Low Carbon Steel with Electro Plated Zinc, Silver