Bridgeport Fittings US-4461 Bridgeport Mighty Hold® Universal 14/2 to 10/3 1 Hole AC/MC Cable Strap | Graybar Store
Bridgeport Fittings - Bridgeport Mighty Hold® Universal 14/2 to 10/3 1 Hole AC/MC Cable Strap - US-4461
+ / - Hover over image to Zoom
Other Views

    Bridgeport Mighty Hold® Universal 14/2 to 10/3 1 Hole AC/MC Cable Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: US-4461
    SKU: 25416040
    $0.21
    Checking Pricing
         
    Use With:14/2 to 10/3 AC/MC Cable
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # US-4461
    • Materials Steel
    • Trade Size (Inches) 3/8 in.
    • Use With 14/2 to 10/3 AC/MC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mighty Hold™ steel universal 1 hole AC/MC cable strap for 14/2 to 10/3 AC/MC cable.
    Bridgeport Might-Hold™ US-4461 has the ability to strap a number of AC and MC cables from 14/2 to 10/3 or cables with an outer diameter of 0.44 to 0.61 in. The US-4461 is UL listed for use with steel and aluminum MCI-A, steel and aluminum AC/MC cables and 3/8 in. steel and aluminum flexible metal conduit. The US-4461 steel strap is designed for use with dry location MC cable, but it is zinc plated and therefore suitable for use in wet locations.