Bridgeport Fittings UCS-75100 Bridgeport Mighty Hold® 3/4 and 1 in. 1 Piece Clamp Back and Strap | Graybar Store
Bridgeport Fittings - Bridgeport Mighty Hold® 3/4 and 1 in. 1 Piece Clamp Back and Strap - UCS-75100
+ / - Hover over image to Zoom
Other Views

    Bridgeport Mighty Hold® 3/4 and 1 in. 1 Piece Clamp Back and Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: UCS-75100
    SKU: 25621472
    $2.12
    Checking Pricing
         
    Trade Size (Inches):3/4 and 1 in.
    Use With:Cable and Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # UCS-75100
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 3/4 and 1 in.
    • Use With Cable and Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mighty Hold® zinc plated steel 3/4 and 1 in. universal 1 piece clamp back and strap. For use with cable and conduit.
    Use With: EMT, Rigid, IMC, Metallic Liquidtight, Non-Metallic Liquidtight, FMC, Schedule 40 and 80 PVC, and Steel and Aluminum AC/MC Cable