Bridgeport Fittings DS-100 Bridgeport duct seal compound | Graybar Store
Bridgeport Fittings - Bridgeport duct seal compound - DS-100
+ / - Hover over image to Zoom
Other Views

    Bridgeport duct seal compound

    Manufacturer: Bridgeport Fittings
    Manufacturer #: DS-100
    SKU: 92126053
    $3.13
    Checking Pricing
         
    Packaging:1 Pound Bag
    Material:Synthetic Polymers and Oils Base
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # DS-100
    • Color Grey
    • Application Seal Around Boxes, Flashings and Service Entries
    • Type Duct Sealing Compound
    • Material Synthetic Polymers and Oils Base
    • Packaging 1 Pound Bag
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Pound duct seal compound
    • asbestos-free sealing compound
    • pliable
    • non-corrosive to metals and can be painted.
    • For both indoor and outdoor use.
    • Slug Size 1 lb
    • permanently soft
    • non-toxic compound