Bridgeport Fittings 908-S Bridgeport 3 in. 1 Hole Rigid/IMC/EMT Conduit Strap | Graybar Store
Bridgeport Fittings - Bridgeport 3 in. 1 Hole Rigid/IMC/EMT Conduit Strap - 908-S
+ / - Hover over image to Zoom
Other Views

    Bridgeport 3 in. 1 Hole Rigid/IMC/EMT Conduit Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 908-S
    SKU: 88032253
    $3.11
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 908-S
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 3 in. 1 hole rigid/IMC/EMT conduit strap.
    Bridgeport conduit strap is used to secure rigid, IMC or EMT conduit to mounting surface.