Bridgeport Fittings 1925 Bridgeport 2 in. 2 Hole EMT Conduit Strap | Graybar Store
Bridgeport Fittings - Bridgeport 2 in. 2 Hole EMT Conduit Strap - 1925
+ / - Hover over image to Zoom
Other Views

    Bridgeport 2 in. 2 Hole EMT Conduit Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1925
    SKU: 88031400
    $0.77
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1925
    • Materials Steel
    • Trade Size (Inches) 2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 in. 2 hole EMT conduit strap.
    Bridgeport conduit strap is used to secure EMT conduit to mounting surface.