Bridgeport Fittings 906-S Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap | Graybar Store
Bridgeport Fittings - Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap - 906-S
+ / - Hover over image to Zoom
Other Views

    Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 906-S
    SKU: 88032247
    $1.57
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 906-S
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 2 in. 1 hole rigid/IMC conduit strap.
    Bridgeport conduit strap is used to secure rigid or IMC conduit to mounting surface.