Bridgeport Fittings 906 Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap | Graybar Store
Bridgeport Fittings - Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap - 906
+ / - Hover over image to Zoom
Other Views

    Bridgeport 2 in. 1 Hole Rigid/IMC Conduit Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 906
    SKU: 88032245
    $3.13
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 906
    • Materials Malleable Iron
    • Trade Size (Inches) 2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Malleable iron 2 in. 1 hole rigid/IMC conduit strap.
    Bridgeport conduit strap is used to secure rigid or IMC conduit to mounting surface.