Bridgeport Fittings 925-S 1 Hole Conduit Strap, EMT, Steel, 2 in. | Graybar Store
Bridgeport Fittings - 1 Hole Conduit Strap, EMT, Steel, 2 in. - 925-S
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, EMT, Steel, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 925-S
    SKU: 88032276
    $1.12
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 925-S
    • Materials Steel
    • Trade Size (Inches) 2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 in. 1 hole EMT conduit strap.
    Bridgeport conduit strap is used to secure EMT conduit to mounting surface.