Bridgeport Fittings 900-F Bridgeport 12/4 to 10/3 Snap On 1 Hole AC/MC Cable Strap | Graybar Store
Bridgeport Fittings - Bridgeport 12/4 to 10/3 Snap On 1 Hole AC/MC Cable Strap - 900-F
+ / - Hover over image to Zoom
Other Views

    Bridgeport 12/4 to 10/3 Snap On 1 Hole AC/MC Cable Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 900-F
    SKU: 88032226
    $0.15
    Checking Pricing
         
    Use With:12/4, 10/2, 10/3 AC/MC Cable
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 900-F
    • Materials Zinc Electroplated Steel
    • Trade Size (Inches) 3/8 in.
    • Use With 12/4, 10/2, 10/3 AC/MC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc electroplated steel snap on 1 hole AC/MC cable strap for 12/4, 10/2 and 10/3 cable or 3/8 in. flexible metal conduit.