Bridgeport Fittings 903 Bridgeport 1 in. 1 Hole Rigid/IMC Conduit Strap | Graybar Store
Bridgeport Fittings - Bridgeport 1 in. 1 Hole Rigid/IMC Conduit Strap - 903
+ / - Hover over image to Zoom
Other Views

    Bridgeport 1 in. 1 Hole Rigid/IMC Conduit Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 903
    SKU: 88032235
    $1.37
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 903
    • Materials Malleable Iron
    • Trade Size (Inches) 1 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Malleable iron 1 in. 1 hole rigid/IMC conduit strap.
    Bridgeport conduit strap is used to secure rigid or IMC conduit to mounting surface.