Bridgeport Fittings 922-S 1 Hole Conduit Strap, EMT, Steel, 1 in. | Graybar Store
Bridgeport Fittings - 1 Hole Conduit Strap, EMT, Steel, 1 in. - 922-S
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, EMT, Steel, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 922-S
    SKU: 88032270
    $0.36
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 922-S
    • Materials Steel
    • Trade Size (Inches) 1 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 1 in. 1 hole EMT conduit strap.
    Bridgeport conduit strap is used to secure EMT conduit to mounting surface.