Arlington 720GBB5 Grounding Bridge Clamp, Bronze with Stainless Steel Hardware, 1/2, 5/8, 3/4 in. Ground Rod | Graybar Store
Arlington - Grounding Bridge Clamp, Bronze with Stainless Steel Hardware, 1/2, 5/8, 3/4 in. Ground Rod - 720GBB5
+ / - Hover over image to Zoom
Other Views

    Grounding Bridge Clamp, Bronze with Stainless Steel Hardware, 1/2, 5/8, 3/4 in. Ground Rod

    Manufacturer: Arlington
    Manufacturer #: 720GBB5
    SKU: 25500712
    $23.65
    Checking Pricing
         
    Packaging:25 per Pack
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 720GBB5
    • Materials Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 2 AWG
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    720GB Bridge Clamp, Bronze (Clamp); Stainless Steel (Screws), Wire Size: 8 to 2 AWG, Pipe Size (Inches): 1/2 to 1 in, Packaging: 25 per Pack