Brady - Breaker Lockout Sampler Pouch With Brady Safety Padlocks & Tags - 99296
+ / - Hover over image to Zoom
Other Views

Breaker Lockout Sampler Pouch With Brady Safety Padlocks & Tags

Manufacturer: Brady
Manufacturer #: 99296
SKU: 25236962
$108.18
Checking Pricing
     
Packaging:1 Kit
Color:Black on Red
Dimensions:4.75 in H x 7.5 in W x 2 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 99296
  • Color Black on Red
  • Dimensions 4.75 in H x 7.5 in W x 2 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Red, Breaker lockout pouch kit, Includes 2 Safety Padlocks and 2 Tags.
Components include: 1-120V Snap-On Breaker Lockout (65387), 1-120/277V Clamp-On Breaker Lockout (65396), 1-480/600V Clamp-On Breaker Lockout (65397), 1-Universal Multi-Pole Breaker Lockout (66321), 1-Oversized Breaker Lockout (65329), 1-Cleat for 120/277V Clamp-On Lockout (65404), 1-Cleat for 480/600V Clamp-On Lockout (65406), 1-Lockout Belt Pouch (51172), 2-Brady Safety Padlocks (99552) and 2-Lockout Tags (65520)..