Brady - Breaker Lockout Pouch - 65405
+ / - Hover over image to Zoom
Other Views

Breaker Lockout Pouch

Manufacturer: Brady
Manufacturer #: 65405
SKU: 22108501
Checking Pricing
     
Packaging:1 Kit
Color:White on Black
Dimensions:4.75 in H x 7.5 in W x 2 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65405
  • Color White on Black
  • Dimensions 4.75 in H x 7.5 in W x 2 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Includes: 1 - Pouch; 1 - Small Brady Plug Lockout; 3 - Wall Switch Lockouts; 3 - Universal Multi-Pole Lockouts; 3 - 277 Volt (No Hole) Lockouts; 2 - 480/600 Volt (No Hole)Lockouts; 1 - Cleat 277 General Use; 1 - Cleat 480/600 General Use