Greenlee 39296 Breakaway Pin Kit | Graybar Store
Greenlee - Breakaway Pin Kit - 39296
+ / - Hover over image to Zoom
Other Views

    Breakaway Pin Kit

    Manufacturer: Greenlee
    Manufacturer #: 39296
    SKU: 96024821
    $10.83
    Checking Pricing
         
    Tool Application:Use With 39290 5/8 IN Swivel
    Break Load:600 lb.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39296
    • Color Orange
    • Break Load 600 lb.
    Product Overview:
    Breakaway Pin Kit, Type Breakaway Pin Kit, Size 5/8 Inch (Swivel), 2.7 KN Breaking Point, Mounting Pulling Eye, Material Stainless Steel