Thomas and Betts Homac SLK-M Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, In-Line, Fused | Graybar Store
Thomas and Betts Homac - Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, In-Line, Fused - SLK-M
+ / - Hover over image to Zoom
Other Views

    Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, In-Line, Fused

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: SLK-M
    SKU: 91011964
    $36.74
    Checking Pricing
         
    Additional Features:Safe Separations Ensure Fuse or Connecting Link Stays in Load Side When Separated
    Voltage Rating:600 V
    Amps:30 Amp
    Material:Aluminum; Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # SLK-M
    • Additional Features Safe Separations Ensure Fuse or Connecting Link Stays in Load Side When Separated
    • Amps 30 Amp
    • Fuse Dimension 13/32 Dia x 1-1/2 L in
    • Material Aluminum; Copper
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Break-Away Streetlight Kit, Amps: 30 A, Voltage Rating: 600 V