B-Line (Eaton) BPC-20 Zinc Plated Steel Break Apart Conduit Clamp, For 1 1/4 in. Rigid or EMT Conduit | Graybar Store
B-Line (Eaton) - Zinc Plated Steel Break Apart Conduit Clamp, For 1 1/4 in. Rigid or EMT Conduit - BPC-20
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Break Apart Conduit Clamp, For 1 1/4 in. Rigid or EMT Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BPC-20
    SKU: 92140776
    $90.68
    Checking Pricing
         
    Trade Size:1-1/4 in.
    Use With:EMT Conduits; Rigid Conduits
    Load Rating (Pound):200 lb.
    Packaging:50 per Box
    Thread Size:5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BPC-20
    • Load Rating (Pound) 200 lb.
    • Materials Zinc Plated Steel
    • Thread Size 5/16 in.
    • Trade Size 1-1/4 in.
    Product Overview:
    Eaton® BPC Break Apart Clamp, Packaging: 50 per Box, Load Rating (Pound): 200 lb, Trade Size: 1 1/4 in