3M MV10-12RX Brazed Seam Ring Tongue | Graybar Store
3M - Brazed Seam Ring Tongue - MV10-12RX
+ / - Hover over image to Zoom
Other Views

    Brazed Seam Ring Tongue

    Manufacturer: 3M
    Manufacturer #: MV10-12RX
    SKU: 88176677
    $1.46
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):1/2
    Packaging:50 per Pack
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10-12RX
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin-Plated
    • Insulation Material Vinyl
    Product Overview:
    Scotchlok™ MV Brazed Seam Ring Tongue, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 1/2 in, Yellow