3M M6BCK Brazed Seam Butt Connector | Graybar Store
3M - Brazed Seam Butt Connector - M6BCK
+ / - Hover over image to Zoom
Other Views

    Brazed Seam Butt Connector

    Manufacturer: 3M
    Manufacturer #: M6BCK
    SKU: 94065448
    $2.61
    Checking Pricing
         
    Packaging:200 per Pack
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # M6BCK
    • Insulation Material Non-Insulated
    • Materials Electrolytic Copper
    Product Overview:
    Scotchlok™ Brazed Seam Butt Connector, Wire Size: 6 AWG, Non-Insulated, Electrolytic Copper, Packaging: 200 per Pack
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws