3M MN6-38RK Braxed Seam Ring Tongue | Graybar Store
3M - Braxed Seam Ring Tongue - MN6-38RK
+ / - Hover over image to Zoom
Other Views

    Braxed Seam Ring Tongue

    Manufacturer: 3M
    Manufacturer #: MN6-38RK
    SKU: 91016005
    $1.79
    Checking Pricing
         
    Packaging:200 per Bulk
    Stud Size (Inches):3/8
    Wire Size:6 AWG
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MN6-38RK
    • Color Blue
    • Finish Tin-Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Scotchlok™ MN Braxed Seam Ring Tongue, Copper, Wire Size: 6 AWG, Tin-Plated, Stud Size (Inches): 3/8 in, Blue
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides