Hubbell Wiring Device - Kellems S1PT4X4BRS Brass SystemOne One-Piece 4X4 Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Brass SystemOne One-Piece 4X4 Poke-Through - S1PT4X4BRS
+ / - Hover over image to Zoom
Other Views

    Brass SystemOne One-Piece 4X4 Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PT4X4BRS
    SKU: 25066697
    $545.44
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PT4X4BRS
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • Material Finish Brass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne brass one-piece 4 hr. fire rated poke-through assembly with 4 in. core for use with (4) receptacles and (4) keystones.
    • Without junction box
    • Keystone openings accept Hubbell modular jack, X-END connectors and flush multimedia Snap Fit connectors
    • Receptacles feature single or two circuit wiring and isolated ground capability
    • UL installation spacing - minimum 2 ft. on center, not more than one per 65 sq. ft. of floor area in each span