Hubbell Wiring Device - Kellems S5016 Brass Round Floor Box Replacement Cover Frame | Graybar Store
Hubbell Wiring Device - Kellems - Brass Round Floor Box Replacement Cover Frame - S5016
+ / - Hover over image to Zoom
Other Views

    Brass Round Floor Box Replacement Cover Frame

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S5016
    SKU: 88129001
    $12.60
    Checking Pricing
         
    Size (Inches):4.19 Dia.
    Use With:Hubbell Round Metallic Floor Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S5016
    • Materials Brass
    • Size (Inches) 4.19 Dia.
    • Use With Hubbell Round Metallic Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round 4.19 in. dia. brass cover adapter ring for use with metallic floor boxes.
    • Multi-service type
    • UL 514C Listed