Hubbell Wiring Device - Kellems S3925 Brass Round Floor Box Cover With Flip Lids | Graybar Store
Hubbell Wiring Device - Kellems - Brass Round Floor Box Cover With Flip Lids - S3925
+ / - Hover over image to Zoom
Other Views

    Brass Round Floor Box Cover With Flip Lids

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3925
    SKU: 88128994
    $78.17
    Checking Pricing
         
    Use With:1-Gang Round Openings
    Opening:Duplex Receptacle (1)
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3925
    • Material Finish Brass
    • Materials Brass
    • Opening Duplex Receptacle (1)
    • Use With 1-Gang Round Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass round floor box cover with flip lid for (1) duplex receptacle.
    • 3.88 inch diameter cover
    • Fits flush to floor for safety
    • Flange not included
    • UL Listed