Thomas and Betts P 60 CACP Brass Round Floor Box Carpet Plate With Flip Lids | Graybar Store
Thomas and Betts - Brass Round Floor Box Carpet Plate With Flip Lids - P 60 CACP
+ / - Hover over image to Zoom
Other Views

    Brass Round Floor Box Carpet Plate With Flip Lids

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 CACP
    SKU: 88320958
    $100.27
    Checking Pricing
         
    Opening:Duplex Receptacle (1)
    Use With:68 and 600 Series Floor Boxes
    Color:Brass
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 CACP
    • Color Brass
    • Materials Metallic
    • No. of Gangs Round
    Product Overview:
    Brass round floor box carpet plate with flip lids for (1) duplex receptacle.
    • Integrated carpet plate and duplex floor plate in one unit
    • Furnished with sealing gasket and 8-32 x 1 in. brass screws
    • UL Listed E2969