Hubbell Wiring Device - Kellems S2925 Brass Round Floor Box 2-1/8 in. Single Receptacle Cover with Screw Lid | Graybar Store
Hubbell Wiring Device - Kellems - Brass Round Floor Box 2-1/8 in. Single Receptacle Cover with Screw Lid - S2925
+ / - Hover over image to Zoom
Other Views

    Brass Round Floor Box 2-1/8 in. Single Receptacle Cover with Screw Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S2925
    SKU: 88128957
    $38.05
    Checking Pricing
         
    Use With:1-Gang Round Openings
    Opening:2-1/8 in. Single Receptacle
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S2925
    • Material Finish Brass
    • Materials Brass
    • Opening 2-1/8 in. Single Receptacle
    • Use With 1-Gang Round Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass round floor box cover with screw lid for (1) 2-1/8 in. single receptacle.
    • 3.88 inch diameter cover
    • Fits flush to floor for safety
    • Flange not included
    • UL Listed