Hubbell Wiring Device - Kellems SF2925 Brass Round Floor Box 2-1/8 in. Single Receptacle Cover and Carpet Flange with Screw Lid | Graybar Store
Hubbell Wiring Device - Kellems - Brass Round Floor Box 2-1/8 in. Single Receptacle Cover and Carpet Flange with Screw Lid - SF2925
+ / - Hover over image to Zoom
Other Views

    Brass Round Floor Box 2-1/8 in. Single Receptacle Cover and Carpet Flange with Screw Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SF2925
    SKU: 93164455
    $69.16
    Checking Pricing
         
    Opening:2-1/8 in. Single Receptacle
    Use With:In-Floor Delivery System
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SF2925
    • Material Finish Brass
    • Materials Brass
    • Opening 2-1/8 in. Single Receptacle
    • Use With In-Floor Delivery System
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass round floor box cover and carpet flange with screw lid for (1) 2-1/8 in. single receptacle.
    • 6-1/4 inch diameter cover
    • For use with carpet or tile
    • UL Listed, File Number #31999