Hubbell Wiring Device - Kellems S3826 Brass Rectangular Floor Box Cover With Flip Lids | Graybar Store
Hubbell Wiring Device - Kellems - Brass Rectangular Floor Box Cover With Flip Lids - S3826
+ / - Hover over image to Zoom
Other Views

    Brass Rectangular Floor Box Cover With Flip Lids

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3826
    SKU: 98366098
    $82.75
    Checking Pricing
         
    Use With:1-Gang Rectangular Openings
    Opening:Decorator-Style Receptacle (1)
    No. of Gangs:1-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3826
    • Material Finish Brass
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening Decorator-Style Receptacle (1)
    • Use With 1-Gang Rectangular Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass rectangular style line floor box cover with flip lids for (1) decorator-style receptacle.
    • Dimensions: 4.35 L x 3.10 W inches
    • Screw Mount
    • Service Type: carpet/tile