Wiremold (Legrand) 828R Brass Rectangular Floor Box Cover With Flip Lids | Graybar Store
Wiremold (Legrand) - Brass Rectangular Floor Box Cover With Flip Lids - 828R
+ / - Hover over image to Zoom
Other Views

    Brass Rectangular Floor Box Cover With Flip Lids

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828R
    SKU: 88318939
    $60.90
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Use With:106 Type Communication Bezel
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828R
    • Material Finish Brass
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Use With 106 Type Communication Bezel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang brass rectangular floor box cover with flip lids for (1) duplex receptacle.
    • Brass covers and flanges are not interchangeable with aluminum or non-metallic covers and flanges
    • All cover assemblies have TopGuard™ protection
    • Plate dimensions: 3.29 x 4.31 inches