Wiremold (Legrand) 828GFITC Brass Rectangular Floor Box Cover Plate | Graybar Store
Wiremold (Legrand) - Brass Rectangular Floor Box Cover Plate - 828GFITC
+ / - Hover over image to Zoom
Other Views

    Brass Rectangular Floor Box Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828GFITC
    SKU: 99859122
    $62.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Decorator-Style Receptacle (1)
    Use With:Wiremold CM Series adapters and Ortronics Connectivity Systems
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828GFITC
    • Material Finish Brass
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening Decorator-Style Receptacle (1)
    • Use With Wiremold CM Series adapters and Ortronics Connectivity Systems
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang brass rectangular floor box cover plate for (1) decorator-style receptacle.
    • Brass covers and flanges are not interchangeable with aluminum or non-metallic covers and flanges
    • May be used with Activate and Ortronics connectivity systems in conjunction with 817B, 827B and 837B flanges
    • All cover assemblies have TopGuard™ protection