Hubbell Wiring Device - Kellems SB3084 Brass Rectangular Floor Box Carpet Flange | Graybar Store
Hubbell Wiring Device - Kellems - Brass Rectangular Floor Box Carpet Flange - SB3084
+ / - Hover over image to Zoom
Other Views

    Brass Rectangular Floor Box Carpet Flange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SB3084
    SKU: 88318924
    $121.97
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SB3084
    • Material Finish Brass
    • No. of Gangs 2-Gang
    • Country of Origin US - USA
    Product Overview:
    2-Gang brass rectangular floor box carpet flange for use with floor boxes.
    • Dimensions: 6.00 x 8.06 inches
    • Not required for tile applications