Hubbell Wiring Device - Kellems SB3083 Brass Rectangular Floor Box Carpet Flange | Graybar Store
Hubbell Wiring Device - Kellems - Brass Rectangular Floor Box Carpet Flange - SB3083
+ / - Hover over image to Zoom
Other Views

    Brass Rectangular Floor Box Carpet Flange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SB3083
    SKU: 88318923
    $84.01
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SB3083
    • Material Finish Brass
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang brass rectangular floor box carpet flange for use with floor boxes.
    • Dimensions: 6.00 x 4.85 inches
    • Not required for tile applications