Thomas and Betts P 60 CP Brass Recessed Carpet Flange | Graybar Store
Thomas and Betts - Brass Recessed Carpet Flange - P 60 CP
+ / - Hover over image to Zoom
Other Views

    Brass Recessed Carpet Flange

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 CP
    SKU: 88255324
    $100.08
    Checking Pricing
         
    Opening:Round (1)
    Use With:663 SC, 68-P and 600 Series Floor Boxes
    Color:Brass
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 CP
    • Color Brass
    • Materials Metallic
    • No. of Gangs Round
    • Opening Round (1)
    • Use With 663 SC, 68-P and 600 Series Floor Boxes
    • Country of Origin US - USA
    Product Overview:
    Brass recessed carpet flange with round opening.
    • 5-11/16 in. outside diameter
    • Furnished with sealing gasket and 8-32 x 1 in. brass screws