Thomas and Betts P 64 DS Brass Receptacle Cover Plate | Graybar Store
Thomas and Betts - Brass Receptacle Cover Plate - P 64 DS
+ / - Hover over image to Zoom
Other Views

    Brass Receptacle Cover Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: P 64 DS
    SKU: 88255364
    $94.12
    Checking Pricing
         
    No. of Gangs:1
    Use With:640, 740 and 840 Series Floor Boxes
    Opening:Duplex Receptacle (1)
    Color:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 64 DS
    • Color Brass
    • Materials Metallic
    • No. of Gangs 1
    Product Overview:
    1-Gang brass (1) duplex receptacle cover plate used with 640, 740 and 840 Series floor boxes.
    • Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
    • Includes seating plate for receptacle
    • MopTite™ covers exceed UL watertight requirements for 514A and 514C
    • UL Listed E2969