Hubbell Wiring Device - Kellems SF39253A Brass Multi-Service Cover and Flange Assembly with Flip Lid | Graybar Store
Hubbell Wiring Device - Kellems - Brass Multi-Service Cover and Flange Assembly with Flip Lid - SF39253A
+ / - Hover over image to Zoom
Other Views

    Brass Multi-Service Cover and Flange Assembly with Flip Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SF39253A
    SKU: 22037301
    $174.28
    Checking Pricing
         
    Opening:Duplex Receptacle (1)
    Use With:1-Gang Round Openings
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SF39253A
    • Material Finish Brass
    • Opening Duplex Receptacle (1)
    • Use With 1-Gang Round Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass multi-service round floor box cover and flange with flip lid for (1) duplex receptacle.
    • 6-1/4 inch diameter cover
    • For use with carpet or tile
    • UL Listed, File Number #31999