Burndy QP14M25X03D Brass Male Quick Disconnect | Graybar Store
Burndy - Brass Male Quick Disconnect - QP14M25X03D
+ / - Hover over image to Zoom
Other Views

    Brass Male Quick Disconnect

    Manufacturer: Burndy
    Manufacturer #: QP14M25X03D
    SKU: 22107784
    $0.74
    Checking Pricing
         
    Wire Size:14 to 16 AWG
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QP14M25X03D
    • Gender Male
    • Insulation Material Nylon
    • Wire Size 14 to 16 AWG
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fingrip™ Brass Male Quick Disconnect, Brass, Wire Size: 14 to 16 AWG, Male